Withdrawal Sleeve, AH Series, Tr1095x8, 1000 mm Shaft Dia.

  • ERIKS:14587137
Image 1
Image 2
Image 1
Image 2
Save to list

€18,706.50/ pieceexcl. VAT

€22,634.87incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
AH
Type
Withdrawal sleeve
Shaft diameter
1000 mm
Width
310 mm
Thread Size
Tr1095x8
prepared for oil injection
No