



€26,490.84/ pieceexcl. VAT
€32,053.92incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 950 mm |
Width | 645 mm |
Thread Size | Tr1060X8 |
prepared for oil injection | No |