



€15,080.88/ pieceexcl. VAT
€18,247.86incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 950 mm |
Width | 296 mm |
Thread Size | Tr1035x8 |
prepared for oil injection | No |