



€79.98/ pieceexcl. VAT
€96.78incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 75 mm |
Width | 35.5 mm |
Thread Size | M 90x2 |
prepared for oil injection | No |