



€63.30/ pieceexcl. VAT
€76.59incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 65 mm |
Width | 33.5 mm |
Thread Size | M 80x2 |
prepared for oil injection | No |