



€56.40/ pieceexcl. VAT
€68.24incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 60 mm |
Width | 32.5 mm |
Thread Size | M 70x2 |
prepared for oil injection | No |