



€35.70/ pieceexcl. VAT
€43.20incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 40 mm |
Width | 26 mm |
Thread Size | M 50x1.5 |
prepared for oil injection | No |