



€584.22/ pieceexcl. VAT
€706.91incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 160 mm |
Width | 146 mm |
Thread Size | M 190x3 |
prepared for oil injection | No |