



€366.67/ pieceexcl. VAT
€443.67incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 150 mm |
Width | 103 mm |
Thread Size | M 170x3 |
prepared for oil injection | No |