



€252.42/ pieceexcl. VAT
€305.43incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 135 mm |
Width | 56 mm |
Thread Size | M 150x2 |
prepared for oil injection | No |