



€157.74/ pieceexcl. VAT
€190.87incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 115 mm |
Width | 53 mm |
Thread Size | M 130x2 |
prepared for oil injection | No |