



€476.71/ pieceexcl. VAT
€576.82incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 115 mm |
Width | 93 mm |
Thread Size | M 130x2 |
prepared for oil injection | No |