



€161.36/ pieceexcl. VAT
€195.25incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 115 mm |
Width | 73 mm |
Thread Size | M 125x2 |
prepared for oil injection | No |