



€174.12/ pieceexcl. VAT
€210.69incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 105 mm |
Width | 50 mm |
Thread Size | M 120x2 |
prepared for oil injection | No |