



€405.36/ pieceexcl. VAT
€490.49incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 105 mm |
Width | 82 mm |
Thread Size | M 115x2 |
prepared for oil injection | No |