



€152.04/ pieceexcl. VAT
€183.97incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 95 mm |
Width | 45 mm |
Thread Size | M 110x2 |
prepared for oil injection | No |