



€29,728.50/ pieceexcl. VAT
€35,971.49incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | AH |
Type | Withdrawal sleeve |
Shaft diameter | 1000 mm |
Width | 540 mm |
prepared for oil injection | No |