





€2.29/ pieceexcl. VAT
€2.77incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.29 | - |
10+ | €2.06 | 10.00% |
25+ | €1.83 | 20.00% |
50+ | €1.60 | 30.00% |
100+ | €1.49 | 35.00% |
500+ | €1.15 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 32 mm |
Groove Width | 5 mm |
Material seal | NBR |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |