





€2.19/ pieceexcl. VAT
€2.65incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.19 | - |
10+ | €1.97 | 10.00% |
25+ | €1.75 | 20.00% |
50+ | €1.53 | 30.00% |
100+ | €1.42 | 35.00% |
500+ | €1.09 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMN |
Rod diameter | 22 mm |
Groove Width | 7 mm |
Material seal | NBR |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |