
€14.70/ pieceexcl. VAT
€17.79incl. VAT
Estimated delivery date - 16/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.70 | - |
10+ | €13.23 | 10.00% |
25+ | €11.76 | 20.00% |
50+ | €10.29 | 30.00% |
100+ | €9.56 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 930 |
Rod diameter | 57 mm |
Groove Width | 5 mm |
Material seal | ER-99 |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 5 m/s |