Wiper type 930 PTFE ER39 12x22,8 L=5

  • ERIKS:11052437
Image 1
Save to list

€8.50/ pieceexcl. VAT

€10.29incl. VAT

Estimated delivery date - 22/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.50

-

5+

€6.80

20.00%

10+

€5.53

35.00%

30+

€4.25

50.00%

50+

€3.83

55.00%

100+

€3.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
930
Rod diameter
12 mm
Groove Width
5 mm
Material seal
ER39
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
5 m/s