



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 32 mm |
Groove Diameter | 45 mm |
Groove Width | 7.9 mm |
Seal height | 7.14 mm |
Material seal | NBR |
Material housing | SS 304 (1.4301) |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |