



€13.60/ pieceexcl. VAT
€16.46incl. VAT
272 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.60 | - |
5+ | €10.88 | 20.00% |
10+ | €8.84 | 35.00% |
30+ | €6.80 | 50.00% |
50+ | €6.12 | 55.00% |
100+ | €5.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 20 mm |
Groove Diameter | 33 mm |
Groove Width | 7.9 mm |
Seal height | 7.14 mm |
Material seal | NBR |
Material housing | SS 304 (1.4301) |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |