



€35.60/ pieceexcl. VAT
€43.08incl. VAT
26 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.60 | - |
5+ | €28.48 | 20.00% |
10+ | €23.14 | 35.00% |
30+ | €17.80 | 50.00% |
50+ | €16.02 | 55.00% |
100+ | €14.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 60 mm |
Groove Diameter | 74.9 mm |
Groove Width | 7.9 mm |
Seal height | 7.14 mm |
Material seal | NBR |
Material housing | Carbon steel |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |