



€29.50/ pieceexcl. VAT
€35.70incl. VAT
214 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.50 | - |
5+ | €23.60 | 20.00% |
10+ | €19.18 | 35.00% |
30+ | €14.75 | 50.00% |
50+ | €13.28 | 55.00% |
100+ | €11.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 50 mm |
Groove Diameter | 65 mm |
Groove Width | 7.9 mm |
Seal height | 7.14 mm |
Material seal | NBR |
Material housing | Carbon steel |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |