Wiper MES NBR/Carbon steel/Brass 40x53x7 L=7,5

  • ERIKS:11294814
Image 1
Image 2
Image 1
Image 2
Save to list

€23.90/ pieceexcl. VAT

€28.92incl. VAT

298 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.90

-

5+

€19.12

20.00%

10+

€15.54

35.00%

30+

€11.95

50.00%

50+

€10.76

55.00%

100+

€9.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
MES
Rod diameter
40 mm
Groove Diameter
53 mm
Groove Width
7.5 mm
Seal height
7 mm
Material seal
NBR
Material housing
Carbon steel
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting
Maximum Speed
0.5 m/s