



€23.90/ pieceexcl. VAT
€28.92incl. VAT
279 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.90 | - |
5+ | €19.12 | 20.00% |
10+ | €15.54 | 35.00% |
30+ | €11.95 | 50.00% |
50+ | €10.76 | 55.00% |
100+ | €9.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 40 mm |
Groove Diameter | 52 mm |
Groove Width | 7.9 mm |
Seal height | 7.14 mm |
Material seal | NBR |
Material housing | Carbon steel |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |