



€21.20/ pieceexcl. VAT
€25.65incl. VAT
207 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.20 | - |
5+ | €16.96 | 20.00% |
10+ | €13.78 | 35.00% |
30+ | €10.60 | 50.00% |
50+ | €9.54 | 55.00% |
100+ | €8.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 35 mm |
Groove Diameter | 47.63 mm |
Groove Width | 7.9 mm |
Seal height | 7.14 mm |
Material seal | NBR |
Material housing | Carbon steel |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |