



€11.70/ pieceexcl. VAT
€14.16incl. VAT
137 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.70 | - |
5+ | €9.36 | 20.00% |
10+ | €7.61 | 35.00% |
30+ | €5.85 | 50.00% |
50+ | €5.27 | 55.00% |
100+ | €4.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 16 mm |
Groove Diameter | 29 mm |
Groove Width | 7 mm |
Seal height | 6.5 mm |
Material seal | NBR |
Material housing | Carbon steel |
Temperature range | from -30 to 100 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |