Wiper MES NBR/Carbon steel/Brass 100x120x8,33 L=9,1

  • ERIKS:10017519
Image 1
Image 2
Image 1
Image 2
Save to list

€63.10/ pieceexcl. VAT

€76.35incl. VAT

117 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.10

-

5+

€50.48

20.00%

10+

€41.02

35.00%

30+

€31.55

50.00%

50+

€28.40

55.00%

100+

€25.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
MES
Rod diameter
100 mm
Groove Diameter
120 mm
Groove Width
9.1 mm
Seal height
8.33 mm
Material seal
NBR
Material housing
Carbon steel
Temperature range
from -30 to 100 °C
Groove type
Open
Principle of operation
Single acting
Maximum Speed
0.5 m/s