



€42.00/ pieceexcl. VAT
€50.82incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.00 | - |
10+ | €37.80 | 10.00% |
25+ | €33.60 | 20.00% |
50+ | €29.40 | 30.00% |
100+ | €27.30 | 35.00% |
500+ | €21.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 58 mm |
Groove Width | 7.14 mm |
Material seal | MS-NBR |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |