



€58.10/ pieceexcl. VAT
€70.30incl. VAT
32 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.10 | - |
5+ | €46.48 | 20.00% |
10+ | €37.77 | 35.00% |
30+ | €29.05 | 50.00% |
50+ | €26.15 | 55.00% |
100+ | €23.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 50 mm |
Groove Diameter | 65 mm |
Groove Width | 7.9 mm |
Seal height | 7.14 mm |
Material seal | FKM |
Material housing | SS 304 (1.4301) |
Temperature range | from -10 to 200 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |