



€15.40/ pieceexcl. VAT
€18.63incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/05/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.50 | - |
5+ | €30.80 | 20.00% |
10+ | €25.03 | 35.00% |
30+ | €19.25 | 50.00% |
50+ | €17.33 | 55.00% |
100+ | €15.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 32 mm |
Groove Diameter | 45 mm |
Groove Width | 7.9 mm |
Seal height | 7.14 mm |
Material seal | FKM |
Material housing | SS 304 (1.4301) |
Temperature range | from -10 to 200 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |