Wiper MES FKM/SS 304/Brass 110x130x8,5 L=9

  • ERIKS:11529676
Image 1
Image 2
Image 1
Image 2
Save to list

€139.50/ pieceexcl. VAT

€168.80incl. VAT

36 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€139.50

-

5+

€111.60

20.00%

10+

€90.68

35.00%

30+

€69.75

50.00%

50+

€62.78

55.00%

100+

€55.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
MES
Rod diameter
110 mm
Groove Diameter
130 mm
Groove Width
9 mm
Seal height
8.5 mm
Material seal
FKM
Material housing
SS 304 (1.4301)
Temperature range
from -10 to 200 °C
Groove type
Open
Principle of operation
Single acting
Maximum Speed
0.5 m/s