



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MES |
Rod diameter | 50 mm |
Groove Diameter | 65 mm |
Groove Width | 7.9 mm |
Seal height | 7.14 mm |
Material seal | FKM |
Material housing | Carbon steel |
Temperature range | from -10 to 200 °C |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 0.5 m/s |