Wiper MES-CS/MS-NBR 20x33 L=7

  • ERIKS:10017509
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 05/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
MES
Rod diameter
20 mm
Groove Width
7 mm
Material seal
NBR
Groove type
Open
Principle of operation
Single acting
Maximum Speed
0.5 m/s