Wiper MES-CS/MS-NBR 110x130 L=9

  • ERIKS:10017520
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 05/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
MES
Rod diameter
110 mm
Groove Width
9 mm
Material seal
NBR
Groove type
Open
Principle of operation
Single acting
Maximum Speed
0.5 m/s