Wiper EMP PUR 90x100x10 L=7

  • ERIKS:11327279
Image 1
Image 2
Image 1
Image 2
Save to list

€47.00/ pieceexcl. VAT

€56.87incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.00

-

5+

€37.60

20.00%

10+

€30.55

35.00%

30+

€23.50

50.00%

50+

€21.15

55.00%

100+

€18.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EMP
Rod diameter
90 mm
Groove Diameter
100 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
90 mm
D
100 mm
L
7 mm
H
10 mm
s
1.4 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s