



€43.90/ pieceexcl. VAT
€53.12incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.90 | - |
5+ | €35.12 | 20.00% |
10+ | €28.54 | 35.00% |
30+ | €21.95 | 50.00% |
50+ | €19.76 | 55.00% |
100+ | €17.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMP |
Rod diameter | 85 mm |
Groove Diameter | 99 mm |
Groove Width | 8 mm |
Seal height | 11 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 85 mm |
D | 99 mm |
L | 8 mm |
H | 11 mm |
s | 1.4 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |