



€41.00/ pieceexcl. VAT
€49.61incl. VAT
8 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.00 | - |
5+ | €32.80 | 20.00% |
10+ | €26.65 | 35.00% |
30+ | €20.50 | 50.00% |
50+ | €18.45 | 55.00% |
100+ | €16.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMP |
Rod diameter | 80 mm |
Groove Diameter | 94 mm |
Groove Width | 8 mm |
Seal height | 11 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 80 mm |
D | 94 mm |
L | 8 mm |
H | 11 mm |
s | 1.4 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |