



€30.00/ pieceexcl. VAT
€36.30incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.00 | - |
5+ | €24.00 | 20.00% |
10+ | €19.50 | 35.00% |
30+ | €15.00 | 50.00% |
50+ | €13.50 | 55.00% |
100+ | €12.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMP |
Rod diameter | 60 mm |
Groove Diameter | 70 mm |
Groove Width | 7 mm |
Seal height | 10 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 60 mm |
D | 70 mm |
L | 7 mm |
H | 10 mm |
s | 1.4 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |