



€27.40/ pieceexcl. VAT
€33.15incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.40 | - |
5+ | €21.92 | 20.00% |
10+ | €17.81 | 35.00% |
30+ | €13.70 | 50.00% |
50+ | €12.33 | 55.00% |
100+ | €10.96 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMP |
Rod diameter | 55 mm |
Groove Diameter | 65 mm |
Groove Width | 7 mm |
Seal height | 10 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 55 mm |
D | 65 mm |
L | 7 mm |
H | 10 mm |
s | 1.4 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |