Wiper EMP PUR 40x50x10 L=7

  • ERIKS:14376354
Image 1
Image 2
Image 1
Image 2
Save to list

€20.10/ pieceexcl. VAT

€24.32incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.10

-

5+

€16.08

20.00%

10+

€13.07

35.00%

30+

€10.05

50.00%

50+

€9.05

55.00%

100+

€8.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EMP
Rod diameter
40 mm
Groove Diameter
50 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
40 mm
D
50 mm
L
7 mm
H
10 mm
s
1.4 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s