



€11.50/ pieceexcl. VAT
€13.92incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.50 | - |
5+ | €9.20 | 20.00% |
10+ | €7.48 | 35.00% |
30+ | €5.75 | 50.00% |
50+ | €5.18 | 55.00% |
100+ | €4.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMP |
Rod diameter | 20 mm |
Groove Diameter | 30 mm |
Groove Width | 7 mm |
Seal height | 10 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 20 mm |
D | 30 mm |
L | 7 mm |
H | 10 mm |
s | 1.4 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |