



€114.00/ pieceexcl. VAT
€137.94incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.00 | - |
5+ | €91.20 | 20.00% |
10+ | €74.10 | 35.00% |
30+ | €57.00 | 50.00% |
50+ | €51.30 | 55.00% |
100+ | €45.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMP |
Rod diameter | 180 mm |
Groove Diameter | 195 mm |
Groove Width | 10 mm |
Seal height | 14 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 180 mm |
D | 195 mm |
L | 10 mm |
H | 14 mm |
s | 1.8 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |