



€96.90/ pieceexcl. VAT
€117.25incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €96.90 | - |
5+ | €77.52 | 20.00% |
10+ | €62.99 | 35.00% |
30+ | €48.45 | 50.00% |
50+ | €43.61 | 55.00% |
100+ | €38.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EMP |
Rod diameter | 160 mm |
Groove Diameter | 175 mm |
Groove Width | 9 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 160 mm |
D | 175 mm |
L | 9 mm |
H | 12 mm |
s | 1.8 mm |
Groove type | Open |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |