Wiper EMN NBR 95x105x10 L=7

  • ERIKS:10017671
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€16.40/ pieceexcl. VAT

€19.84incl. VAT

Estimated delivery date - 04/05/2027

Volume discount

Quantityexcl. VATDiscount

1+

€16.40

-

5+

€13.12

20.00%

10+

€10.66

35.00%

30+

€8.20

50.00%

50+

€7.38

55.00%

100+

€6.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EMN
Rod diameter
95 mm
Groove Diameter
105 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -35 to 100 °C
d
95 mm
D
105 mm
L
7 mm
H
10 mm
C
2.5 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s