Wiper EMN NBR 90x100x10 L=7

  • ERIKS:10017670
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€15.40/ pieceexcl. VAT

€18.63incl. VAT

405 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.40

-

5+

€12.32

20.00%

10+

€10.01

35.00%

30+

€7.70

50.00%

50+

€6.93

55.00%

100+

€6.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EMN
Rod diameter
90 mm
Groove Diameter
100 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -35 to 100 °C
d
90 mm
D
100 mm
L
7 mm
H
10 mm
C
2.5 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s