Wiper EMN NBR 80x90x10 L=7

  • ERIKS:10017668
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€13.40/ pieceexcl. VAT

€16.21incl. VAT

159 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.40

-

5+

€10.72

20.00%

10+

€8.71

35.00%

30+

€6.70

50.00%

50+

€6.03

55.00%

100+

€5.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EMN
Rod diameter
80 mm
Groove Diameter
90 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -35 to 100 °C
d
80 mm
D
90 mm
L
7 mm
H
10 mm
C
2.5 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s