Wiper EMN NBR 70x80x10 L=7

  • ERIKS:10017666
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11.60/ pieceexcl. VAT

€14.04incl. VAT

720 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.60

-

5+

€9.28

20.00%

10+

€7.54

35.00%

30+

€5.80

50.00%

50+

€5.22

55.00%

100+

€4.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EMN
Rod diameter
70 mm
Groove Diameter
80 mm
Groove Width
7 mm
Seal height
10 mm
Material seal
NBR
Temperature range
from -35 to 100 °C
d
70 mm
D
80 mm
L
7 mm
H
10 mm
C
2.5 mm
Groove type
Open
Principle of operation
Single acting
Maximum Speed
1 m/s